Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Oak Wood Wall Mounted Floating Shelf

  • Mfr # 524863

  • Zoro # G422371273


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
1.58 in
Depth
10.63 in
Width
23.43 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524863
Zoro #
G422371273
UPC #
-
Country of Origin
China

Dimensions

Height
1.58 in
Depth
10.63 in
Width
23.43 in

Details

Material
Manufactured Wood
Item
Wall Mounted Shelve

Description

The 23-inch oak wood wall mounted floating shelf adds a touch of contemporary elegance to any room. Perfect for your office or living room, this shelf combines functionality with style. Crafted from high-quality manufactured wood, it ensures durability while showcasing your favorite decorative items. The beautiful oak finish enriches your space and complements various decors effortlessly. Its floating design creates an illusion of more space, making it an ideal choice for smaller areas. This versatile shelf not only serves as a practical storage solution but also enhances your home’s aesthetic appeal. Elevate your interior design with this chic and modern wall-mounted shelf that offers both beauty and utility. 1.58-inch h x 23.43-inch w x 10.63-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.