This item is Discontinued.

Homeroots 23" Off White And Gold Velvet Swivel Arm Chair 524862

23" Off White And Gold Velvet Swivel Arm Chair (Discontinued)

  • Mfr # 524862
  • Zoro # G122366067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524862
Zoro #
G122366067
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.9 in
Overall Height
33.27 in
Overall Width
23 in

Details

Assembly Required
Partial Assembly Needed
Item
Accent Chair
Application Type
Yes
Color
White Gold

Description

Fill your living room, bedroom, or office with fashionable seating options with this 23-inch off white and gold velvet swivel arm chair. This sturdy velvet upholstered arm chair comes in a chic solid off white color to give your space just the right look. This chair features a swivel function so that you can turn and angle easily to interact with your space. 33.27-inch h x 23-inch w x 23.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.