This item is Discontinued.

Homeroots 23" Red And Natural Tufted Fabric Swivel Arm Chair 524858

23" Red And Natural Tufted Fabric Swivel Arm Chair (Discontinued)

  • Mfr # 524858
  • Zoro # G022364743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524858
Zoro #
G022364743
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32.87 in
Overall Depth
23.23 in
Overall Width
23.03 in

Details

Color
Red
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

This red and natural tufted fabric swivel arm chair is the perfect decorative yet functional accessory for your home. This versatile chair is good for dining room, living room, bedroom, or office area. The sturdy inner frame is built with high quality solid wood and includes armrests, while the seat is masterfully upholstered with a soft durable fabric and tufted back. 32.87-inch H x 23.03-inch W x 23.23-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.