This item is Discontinued.

Homeroots 23" Rose And Silver Glass And Metal Round Table Lamp With White Drum Shade 643487

23" Rose And Silver Glass And Metal Round Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643487
  • Zoro # G622365850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643487
Zoro #
G622365850
UPC #
-
Country of Origin
China

Dimensions

Height
23.25 in
Depth
11 in
Width
11 in

Details

Assembly Required
No Assembly Needed
Color
Rose Silver/White
Application Type
Yes
Item
Table Lamp

Description

With this 23-inch rose and silver glass and metal round table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of glass and metal finished in a rose and silver tone. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 23.25-inch h x 11.00-inch w x 11.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.