This item is Discontinued.

Homeroots 23" Sea Green And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643361

23" Sea Green And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643361
  • Zoro # G822347939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643361
Zoro #
G822347939
UPC #
-
Country of Origin
China

Dimensions

Height
23.25 in
Width
13 in
Depth
13 in

Details

Color
Green Silver/White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

With this 23-inch sea green and silver glass and metal novelty table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy glass and metal and features a sea green and silver color. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23.25-inch h x 13.00-inch w x 13.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.