23" Silver And Gray Stainless Steel Solid and Manufactured Wood Two Drawer Nightstand
Mfr # 491586
Zoro # G422905515
product price: $1,235.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Capacity
44 lb
Color
Gray
Material
Solid and Manufactured Wood
Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
491586
Zoro #
G422905515
UPC #
-
Country of Origin
China
Dimensions
Length
23 in
Width
27.5 in
Depth
22.5 in
Details
Number of Pieces
1
Item
Nightstands & Bedside Table
Capacity
44 lb
Color
Gray
Material
Solid and Manufactured Wood
Frame Material
Stainless Steel
Leg Color
Gray
Assembly Required
Full Assembly Needed
Felt Lined Drawers
No
Number of Drawers
2
Style
Contemporary
Shape
Rectangular
Commercial Use
No
Soft Close or Self Close Drawer Glides
Yes
Frame Color
Silver, Gray
Number of Doors
0
Drawer Glide Mechanism
Roller Glides
Description
Good looking design and practical styling meet to form this 23-inch silver and gray stainless steel solid and manufactured wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from stainless steel. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 23-inch h x 27.5-inch w x 22.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.