Zoro Homepage

23" Silver Cast Aluminum Fish Serving Tray

  • Mfr # 634490

  • Zoro # G722347411


product price: $67.25
/ea

Key Features

Overall Depth
5.4 in
Overall Width
23.25 in
Overall Height
1.15 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634490
Zoro #
G722347411
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
5.4 in
Overall Width
23.25 in
Overall Height
1.15 in

Details

Item
Tray
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gray

Description

This 23-inch silver cast aluminum fish serving tray will add a beautiful decorative accent to your decor. Crafted from sturdy and durable cast aluminum, this novel fish shaped platter is functional and decorative at the same time. Ideal for serving everything from fish to treats, or showcasing a candle display, this versatile tray is great for beach house, lake house, or anywhere you want a fun coastal vibe. 1.15-inch h x 23.25-inch w x 5.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.