Zoro Homepage

23" Silver Metallic Iron Desk Table Lamp With Silver Metallic Dome Shade

  • Mfr # 530944

  • Zoro # G622365768


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Application Type
No
Depth
27 in
Color
Silver
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530944
Zoro #
G622365768
UPC #
-
Country of Origin
China

Dimensions

Height
23 in
Depth
27 in
Width
27 in

Details

Application Type
No
Color
Silver
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch silver metallic iron desk table lamp with silver metallic dome shade. The base of this lamp is made of iron finished in a silver metallic tone. The silver metallic shade has a dome shape and is made of metal, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 23-inch H x 27-inch W x 27-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.