Zoro Homepage

23" Silver Swing Arm Table Lamp

  • Mfr # 646263

  • Zoro # G522348731


product price: $59.65
/ea

Key Features

Color
Silver
Depth
3.25 in
Application Type
Yes
Width
4.25 in
Height
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646263
Zoro #
G522348731
UPC #
-
Country of Origin
China

Dimensions

Depth
3.25 in
Width
4.25 in
Height
22.75 in

Details

Color
Silver
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

This 23-inch silver swing arm table lamp is the perfect combination of design and function. The lamp is made of sturdy plastic and features a silver color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 22.75-inch h x 4.25-inch w x 3.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.