Zoro Homepage

23" Silver Swing Arm Table Lamp

  • Mfr # 646301

  • Zoro # G122357737


product price: $60.65
/ea

Key Features

Color
Silver
Assembly Required
No Assembly Needed
Depth
3.25 in
Height
22.75 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646301
Zoro #
G122357737
UPC #
-
Country of Origin
China

Dimensions

Depth
3.25 in
Height
22.75 in
Width
4.25 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Add a bright anchor to your room with this 23-inch silver swing arm table lamp. The lamp is made of sturdy plastic and features a silver color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 22.75-inch h x 4.25-inch w x 3.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.