This item is Discontinued.

Homeroots 23" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 642993

23" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 642993
  • Zoro # G422352173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642993
Zoro #
G422352173
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Depth
13 in
Height
23.25 in

Details

Item
Table Lamp
Application Type
Yes
Color
Teal Blue/White/Silver
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch teal blue and silver glass and metal novelty table lamp with white drum shade. A gorgeous teal blue and silver glass and metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 23.25-inch h x 13.00-inch w x 13.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.