This item is Discontinued.

Homeroots 23" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643343

23" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643343
  • Zoro # G222342879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643343
Zoro #
G222342879
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Height
22.75 in
Width
13 in

Details

Application Type
Yes
Color
Teal Blue/White/Silver
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 23-inch teal blue and silver glass and metal novelty table lamp with white drum shade will be a great addition to your space. The base of this lamp is made of teal blue and silver glass and metal. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 22.75-inch h x 13.00-inch w x 13.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.