This item is Discontinued.

Homeroots 23" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643353

23" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643353
  • Zoro # G022359442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643353
Zoro #
G022359442
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
22.5 in
Width
12 in

Details

Color
Teal Blue/White/Silver
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch teal blue and silver glass and metal novelty table lamp with white drum shade. A gorgeous teal blue and silver glass and metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 22.50-inch h x 12.00-inch w x 12.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.