This item is Discontinued.

Homeroots 23" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643363

23" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643363
  • Zoro # G722353870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643363
Zoro #
G722353870
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Height
23.25 in
Width
13 in

Details

Color
Teal Blue/White/Silver
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 23-inch teal blue and silver glass and metal novelty table lamp with white drum shade is the perfect combination of design and function. The lamp is made of sturdy glass and metal and features a teal blue and silver color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23.25-inch h x 13.00-inch w x 13.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.