
23" White and Black Faux Terrazzo and Wood Round Pedestal End Table
Mfr # 641952
Zoro # G822832565
product price:Â $446.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Shape
Round
Includes
1 Table
Commercial Use
No
Hand Crafted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641952
Zoro #
G822832565
UPC #
-
Country of Origin
China
Dimensions
Width
18.11 in
Height
19.76 in
Length
18.11 in
Details
Style
Modern
Shape
Round
Includes
1 Table
Commercial Use
No
Hand Crafted
No
Set
No
Assembly
Partial Assembly Needed
Tabletop Material
Faux Terrazzo
Item
End-Side Tables
Mirrored
No
Base Material
Manufactured Wood
Tabletop Color
White
Weight Capacity
110 lb
Leg Type
Pedestal
Leg Color
Black
Finish
Matte
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Description
Distinctive in style the 23-inch white and black faux terrazzo and wood round pedestal end table radiates a versatile charm. The black coloration of the high quality manufactured wood geometric design pedestal base marries nicely with the white round faux terrazzo top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 23.00-inch h x 22.00-inch w x 8.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.