
23" White And Black Marble And Steel Round Pedestal End Table
Mfr # 556539
Zoro # G322373841
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Height
22.5 in
Depth
15 in
Assembly Required
No Assembly Needed
Width
15 in
Tabletop Color
White Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556539
Zoro #
G322373841
UPC #
-
Country of Origin
India
Dimensions
Height
22.5 in
Depth
15 in
Width
15 in
Details
Assembly Required
No Assembly Needed
Tabletop Color
White Black
Application Type
Yes
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 23-inch white and black marble and steel round pedestal end table. The base of this table is made from steel in a black color that is a nice contrast to the white marble tabletop. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22.5-inch h x 15-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.