Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" White and Gold Distressed Marble and Aluminum Round End Table

  • Mfr # 634861

  • Zoro # G422361588


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Gold
Height
23.25 in
Assembly Required
No Assembly Needed
Depth
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634861
Zoro #
G422361588
UPC #
-
Country of Origin
India

Dimensions

Height
23.25 in
Depth
16 in
Width
16 in

Details

Tabletop Color
White Gold
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Distinctive in style the 23-inch white and gold distressed marble and aluminum round end table radiates a versatile charm. Quality construction from the gold hammered aluminum base combines with white marble of the top to give this table a fresh and updated look. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23.25-inch h x 16-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.