Shop HOMEROOTS
See all product information
Create Account
23" White And Green Mixed Assortment Artificial Wreath
- Mfr # 634647
- Zoro # G822889859
product price:Â
$
79.69
/ea
Key Features
Wreath Location
Indoor Use
Number of Pieces Included
1
Commercial Use
Yes
Type
Wreath
Length
23.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634647
- Zoro #
- G822889859
- UPC #
- -
- Country of Origin
- China
- Wreath Location
- Indoor Use
- Number of Pieces Included
- 1
- Commercial Use
- Yes
- Type
- Wreath
- Plant Species
- Mixed Assortment
- Item
- Wreaths
- Material
- Polyester
- Wreath Lights Included
- Unlit
- Style
- Traditional
- Shape
- Circle; Circle
- Adjustable
- No
- Bulb Included
- No
- Plant Type
- Artificial
- Color
- White, Green
- Season
- No Season
Dimensions
- Width
- 23.2 in
- Length
- 23.2 in
- Depth
- 8.05 in
- Hole Diameter
- 7 in
Description
Made to mimic the real thing, this artificial wreath stays green year after year, with no watering needed. This lovely wreath makes a wonderful gift and is sure to brighten someone's day. Crafted with a mixed assortment of materials, it features a classic circular shape that adds a touch of elegance to any space. Perfect for indoor use, its traditional style complements various home decor themes. The durable polyester construction ensures long-lasting beauty, making it an ideal choice for year-round enjoyment. With a convenient hole diameter for easy hanging, it's effortless to display in your favorite location. 23.2-inch h x 23.2-inch w x 8.05-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.