23" White and Natural Wood Solid Wood Indoor Outdoor Director Chair

  • Mfr # 476338

  • Zoro # G022832808


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Product Type
Traditional
Number of Chairs Included
1
Outdoor Chair Type
Director Chair
Includes
One
Chair Depth
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476338
Zoro #
G022832808
UPC #
-
Country of Origin
Thailand

Dimensions

Chair Depth
22.25 in
Chair Width
22.75 in
Chair Height
36 in

Details

Product Type
Traditional
Number of Chairs Included
1
Outdoor Chair Type
Director Chair
Includes
One
Cushion Cover Material
Acrylic
Item
Outdoor Chairs
Chair Finish
Natural Wood
Chair Frame Color
Brown, White
Chair Weight Capacity
250 lb
Chair Frame Material
Solid Wood
Detachtable Cushion Cover
Yes
Canopy Included
No
Modular
No
Cushions Included
Yes
Commercial Use
No
Assembly
No Assembly Needed

Description

Channel your inner Spielberg or Scorsese as you sit tall and confident in the white and brown solid wood director chair, making every moment feel like a cinematic masterpiece. Allow the mesmerizing brown color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 36-inch H x 22.75-inch W x 22.25-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.