Zoro Homepage

23" White And Silver Glass Gourd Table Lamp With White Drum Shade

  • Mfr # 643355

  • Zoro # G222374016


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Width
12 in
Height
22.5 in
Color
Silver/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643355
Zoro #
G222374016
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
22.5 in
Depth
12 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Silver/White
Item
Table Lamp

Description

With this 23-inch white and silver glass gourd table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of white and silver glass. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 22.50-inch h x 12.00-inch w x 12.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.