Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" White Drawer Combo Dresser

  • Mfr # 534918

  • Zoro # G222368640


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Width (in)
23.31 in
Depth (in)
19.69 in
Commercial Use
Yes
Color
White
Height (in)
70.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534918
Zoro #
G222368640
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
23.31 in
Depth (in)
19.69 in
Height (in)
70.47 in

Details

Item
Dresser
Commercial Use
Yes
Color
White
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

Enhance your room into a visually delightful and highly functional space with this 23-inch white drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 70.47-inch H x 23.31-inch W x 19.69-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.