Zoro Homepage

23" White Glass Gourd Table Lamp With White Drum Shade

  • Mfr # 643345

  • Zoro # G822356467


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
13 in
Height
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643345
Zoro #
G822356467
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
13 in
Height
22.75 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White

Description

Add a bright anchor to your room with this 23-inch white glass gourd table lamp with white drum shade. The lamp is made of sturdy glass and features a white color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 22.75-inch h x 13.00-inch w x 13.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.