
23" White Gray And Clear Glass and Wood Square Pedestal End Table
Mfr # 383811
Zoro # G722833204
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Style
Contemporary
Width
24 in
Set
No
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383811
Zoro #
G722833204
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
24 in
Height
23 in
Details
Style
Contemporary
Item
End-Side Tables
Set
No
Finish
Glossy
Base Material
Solid and Manufactured Wood
Tabletop Material
Glass
Purposeful Distressing Type
No Distressing
Tabletop Color
Clear
Shape
Square
Leg Color
White, Gray
Mirrored
No
Assembled/Unassembled
Assembled
Leg Type
Pedestal
Description
Show off your exquisite taste with this 23-inch white gray and clear glass and wood square pedestal end table. A unique contemporary shaped white and gray solid and manufactured wood frame is finished off with a clear glass top that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 23-inch h x 24-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.