Zoro Homepage

23" White Metal Table Lamp With White Cylinder Shade

  • Mfr # 643432

  • Zoro # G622352263


product price: $61.99
/ea

Key Features

Depth
8 in
Height
22.75 in
Width
8 in
Application Type
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643432
Zoro #
G622352263
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Height
22.75 in
Width
8 in

Details

Item
Table Lamp
Application Type
Yes
Color
White
Assembly Required
No Assembly Needed

Description

With this 23-inch white metal table lamp with white cylinder shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a white tone. The white cylinder fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 22.75-inch h x 8.00-inch w x 8.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.