Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" White Steel Round Pedestal End Table

  • Mfr # 556541

  • Zoro # G922371704


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Height
23.2 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556541
Zoro #
G922371704
UPC #
-
Country of Origin
China

Dimensions

Height
23.2 in
Width
20 in
Length
20 in

Details

Tabletop Color
White
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this 23-inch white steel round pedestal end table. This table features quality construction from steel and an updated monotone color scheme with white as the main color on both the top and the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 23.2-inch h x 20-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.