
23" White Two Drawer Combo Dresser
Mfr # 534967
Zoro # G822366947
product price: $1,282.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
19.68 in
Height (in)
70.47 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534967
Zoro #
G822366947
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
19.68 in
Height (in)
70.47 in
Width (in)
23.3 in
Details
Item
Dresser
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Commercial Use
Yes
Color
White
Description
Enhance your room into a visually delightful and highly functional space with this 23-inch white two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 70.47-inch H x 23.3-inch W x 19.68-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.