Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" White Two Drawer Dresser

  • Mfr # 534930

  • Zoro # G722360489


product price: $1,158.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Height (in)
70.4 in
Width (in)
23.3 in
Commercial Use
Yes
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534930
Zoro #
G722360489
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
70.4 in
Width (in)
23.3 in
Depth (in)
18.9 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Dresser
Material
Manufactured Wood
Color
White

Description

This 23-inch white two drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 70.4-inch H x 23.3-inch W x 18.9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.