
23" White Two Drawer Standard Chest
Mfr # 544051
Zoro # G122349572
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Height
43.6 in
Assembly Required
Full Assembly Needed
Width
23.3 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544051
Zoro #
G122349572
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
18 in
Height
43.6 in
Width
23.3 in
Details
Color
White
Item
Dresser
Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Description
Enhance your room into a visually delightful and highly functional space with this 23-inch white two drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 43.6-inch H x 23.3-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.