Shop HOMEROOTS
See all product information
Create Account
23" X 19" Gray Wood
Mfr # 274490
Zoro # G122883298
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
Yes
Style
Traditional
Hooks Included
No
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274490
- Zoro #
- G122883298
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Width
- 19 in
- Length
- 23 in
Details
- Wall Decor Type
- Hanging Dimensional Sculpture
- Assembly Required
- Yes
- Style
- Traditional
- Hooks Included
- No
- Item
- Wall Decor
- Orientation
- Horizontal Only
- Lighted
- No
- Fringe/Tassels Included
- No
- Finish
- Matte
- Material
- Wood
- Color
- Gray
- Shape
- Novelty
- Commercial Use
- No
- Mirrored
- No
Description
let our rustic butterfly wooden wall decor add a touch of nature-inspired design with an antique flair to your beloved home. it features a butterfly shaped construction with exciting gray finish to create awe and elegance around the ambience of your home whether indoor or outdoor. irrespective of where you want this mounted in your home, in lobby, living room, patio, study, hallway or terrace, it will surely add an amazing and stereoscopic view to the scene. for your free choice, there are other three shades of this items available in our collection. - rustic collection - butterfly shape - gray finished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.