Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" X 19" X 4" Light Yellow Rustic Butterfly Wooden Wall Decor

  • Mfr # 274492

  • Zoro # G222883112


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Finish
Coated
Assembly Required
Yes
Style
Traditional
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274492
Zoro #
G222883112
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Length
23 in
Depth
4 in

Details

Finish
Coated
Assembly Required
Yes
Style
Traditional
Material
Wood
Color
White
Item
Wall Decor

Description

let our rustic butterfly wooden wall decor add a touch of nature-inspired design with an antique flair to your beloved home. it features a butterfly shaped construction with exciting light yellow finish to create awe and elegance around the ambience of your home whether indoor or outdoor. irrespective of where you want this mounted in your home, in lobby, living room, patio, study, hallway or terrace, it will surely add an amazing and stereoscopic view to the scene. for your free choice, there are other three shades of this items available in our collection. - rustic collection - butterfly shape light yellow finished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.