
23" X 23" Woodtoned Frame Sea Creature Fish
Mfr # 365573
Zoro # G922883955
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Color
Brown
Finish
Coated
Width
23 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365573
Zoro #
G922883955
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in
Depth
1 in
Length
23 in
Details
Assembly Required
No
Item
Wall Decor
Color
Brown
Finish
Coated
Shape
Square
Commercial Use
No
Style
Classic
Outdoor Suitability
No
Mirrored
No
Lighted
No
Finish Style
No Distressing
Orientation
Horizontal and Vertical
Description
Furnish your home with a piece that’ll make it look both arty and sophisticated with this exquisite picture. Its style will be the ideal ornament for your walls. This picture is a superbly crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. You want your piece durable too, and that’s exactly what you get with this lovely picture. If you want a practical, gorgeous, and long-lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.