
23" X 27" Brushed Silver Frame Watercolor Poppy, Set Of 2, 2PK
Mfr # 365979
Zoro # G622885570
product price: $269.99
/pk 2, $135.00/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
23 in
Assembly Required
No
Depth
2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365979
Zoro #
G622885570
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in
Depth
2 in
Length
27 in
Details
Color
Silver
Item
Wall Decor
Assembly Required
No
Shape
Rectangle
Outdoor Suitability
No
Orientation
Vertical Only
Commercial Use
No
Finish
Matte
Finish Style
No Distressing
Style
Classic
Lighted
No
Mirrored
No
Description
Those who want to embellish their home, or office, with something both lovely and practical are at the right place. This picture complements any space in which it finds itself, and its style is just what your walls need to look their best. This picture is an impressively crafted piece, made from high quality , which also displays a finish and color. Its frame is an alluring decoration as well. You want your piece to be long-lasing as well, and that’s exactly what this charming picture will give you. If you want a functional, elegant, and enduring picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.