This item is Discontinued.

Homeroots 23" Yellow And Natural Fabric And Wood Swivel Arm Chair 524857

23" Yellow And Natural Fabric And Wood Swivel Arm Chair (Discontinued)

  • Mfr # 524857
  • Zoro # G522368005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524857
Zoro #
G522368005
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.23 in
Overall Height
32.87 in
Overall Width
23.03 in

Details

Item
Accent Chair
Color
Yellow
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Stylish, elegant and fully functional, the 23-inch yellow and natural fabric and wood swivel arm chair adds a touch of panache to any set up. This gorgeous dark solid color yellow arm chair is masterfully upholstered in durable textured polyester fabric and features vertical channel stitching up the back. The sturdy inner frame and legs are built with high quality solid wood. A swivel feature allows this chair to turn, adding versatility to your seating. 32.87-inch H x 23.03-inch W x 23.23-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.