This item is Discontinued.

Homeroots 24" Antiqued Brass And Clear Glass And Steel Round End Table With Shelf 544168

24" Antiqued Brass And Clear Glass And Steel Round End Table With Shelf (Discontinued)

  • Mfr # 544168
  • Zoro # G122374697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544168
Zoro #
G122374697
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
24 in
Depth
20 in

Details

Item
End-Side Table
Tabletop Color
Brass
Application Type
No
Assembly Required
Full Assembly Needed

Description

Show off your exquisite taste with this 24-inch antiqued brass and clear glass and steel round end table with shelf. The clear glass top of this table is a nice contrast to the high quality, antiqued brass steel of the base. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.