
24" Antiqued Bronze Metal Candlestick Table Lamp With Off White Globe Shade
Mfr # 524635
Zoro # G522365974
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Width
12 in
Assembly Required
No Assembly Needed
Height
24 in
Color
Bronze/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524635
Zoro #
G522365974
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Width
12 in
Height
24 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Bronze/White
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 24-inch antiqued bronze metal candlestick table lamp with off white globe shade. The lamp is made of sturdy metal and features a antiqued bronze color. Includes a off white rattan, globe shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 12-inch W x 12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.