Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Antiqued Gold Aluminum Round Pedestal End Table

  • Mfr # 633152

  • Zoro # G222368145


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gold
Depth
16 in
Height
24 in
Assembly Required
Partial Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633152
Zoro #
G222368145
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Height
24 in
Width
16 in

Details

Tabletop Color
Gold
Assembly Required
Partial Assembly Needed
Item
End-Side Table
Application Type
No

Description

Distinctive in style the 24-inch gold aluminum round pedestal end table radiates a versatile charm. Made of aluminum, the antiqued gold coloration and hammered texture throughout gives this piece an updated and refreshing look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch h x 16-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.