
24" Antiqued Gold Monkey Table Lamp With Black Drum Shade
Mfr # 524263
Zoro # G522358310
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Application Type
Yes
Depth
9 in
Color
Black/Gold
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524263
Zoro #
G522358310
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Height
24 in
Depth
9 in
Details
Item
Table Lamp
Application Type
Yes
Color
Black/Gold
Assembly Required
Full Assembly Needed
Description
This 24-inch antiqued gold monkey table lamp with black drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of polyresin finished in a dark antiqued gold tone and features a mischievous monkey. The black shade has a drum shape and is made of fabric, which makes it a perfect choice. This exotic table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. 24-inch H x 9-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.