
24" Antiqued White Solid Wood End Table With Two Shelves
Mfr # 632711
Zoro # G022341102
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Width
18 in
Tabletop Color
White
Height
24 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632711
Zoro #
G022341102
UPC #
-
Country of Origin
India
Dimensions
Depth
18 in
Width
18 in
Height
24 in
Details
Item
End-Side Table
Tabletop Color
White
Assembly Required
Full Assembly Needed
Application Type
No
Description
Show off your exquisite taste with this 24-inch antiqued white solid wood end table with two shelves. This table features quality construction from solid wood and an updated monotone color scheme with antiqued white as the main color on both the top and the base. Includes 2 shelves for additional storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.