
24" Beige and Black Geometric Cotton Throw Pillow With Embroidery
Mfr # 549405
Zoro # G922810388
product price: $73.49
/eaKey Features
Closure Type
Zipper
Material
Cotton
Type
Pillow Cover and Insert
Length
24 in
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549405
Zoro #
G922810388
UPC #
-
Country of Origin
India
Dimensions
Length
24 in
Depth
9 in
Size
24 x 24 in
Width
24 in
Details
Closure Type
Zipper
Material
Cotton
Type
Pillow Cover and Insert
Color
Beige, Black
Style
Modern
Item
Accent Throw Pillow
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Reversible
No
Pattern
Geometric
Residential/Commerical
Residential
Description
Unique and decorative, this comfortable 24-inch black geometric cotton throw pillow with embroidery will leave a lasting impression. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a black coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 24-inch H x 24-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.