
24" Beige and Black Striped Cotton Throw Pillow With Tassels
Mfr # 529188
Zoro # G422810574
product price: $39.99
/eaKey Features
Depth
6 in
Material
Cotton
Width
24 in
Closure Type
Zipper
Fill Material
Polyfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529188
Zoro #
G422810574
UPC #
-
Country of Origin
India
Dimensions
Depth
6 in
Width
24 in
Size
24 x 24 in
Length
24 in
Details
Color
Beige, Black
Material
Cotton
Closure Type
Zipper
Fill Material
Polyfill
Reversible
Yes
Pattern
Striped
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Item
Accent Throw Pillow
Style
Transitional
Type
Pillow Cover and Insert
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 24-inch beige and black striped cotton throw pillow with tassels. This beige and black colored decorative pillow is made from high grade cotton that is durable and long lasting. Fun and decorative tassels add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 24-inch H x 24-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.