24" Beige and Gold Wood and Steel Pedestal Base Round Top Dining Table
Mfr # 572240
Zoro # G922908337
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24 in
Length
24 in
Height
29.9 in
Tabletop Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572240
Zoro #
G922908337
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Length
24 in
Height
29.9 in
Details
Item
Dining Tables
Shape
Round
Tabletop Material
Manufactured Wood
Tabletop Color
Beige
Frame Color
Beige, Gold
Frame Material
Steel
Leg Type
Pedestal
Leg Color
Gold
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Weight Capacity
2 lb
Style
Modern
Purposeful Distressing Type
No Distressing
Leaf Included
No
Mirrored
No
Commercial Use
Yes
Table Mechanism
Fixed
Description
Add handsome, fashionable design to your dining space with this 24-inch beige and gold wood and steel pedestal base round top dining table. The beige faux terrazzo manufactured wood top of this table is a nice visual contrast to the high quality, gold steel of the base. The two-tone finish is attractive and fashionable. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 2 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.9-inch h x 24-inch w x 24-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.