Zoro Homepage

24" Beige Concrete Urn Table Lamp With Ivory Drum Shade

  • Mfr # 545840

  • Zoro # G022374384


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
14 in
Depth
14 in
Height
24 in
Color
Beige/Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545840
Zoro #
G022374384
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Depth
14 in
Height
24 in

Details

Application Type
Yes
Color
Beige/Ivory
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

With this 24-inch beige concrete urn table lamp with ivory drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of beige concrete. The ivory shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.