24" Beige Gold And Gray Solid Wood and Acrylic Silent Analog Floral Wall Clock

  • Mfr # 626575

  • Zoro # G722372314


product price: $69.99
/ea

Key Features

Assembly Required
No Assembly Needed
Height
15.5 in
Application Type
Yes
Color
Beige Gold/Gray
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626575
Zoro #
G722372314
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 in
Depth
1.5 in
Width
23.5 in

Details

Item
Wall Clock
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Beige Gold/Gray

Description

This 24-inch beige gold and gray solid wood and acrylic silent analog floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, curved-edged rectangle shape and a contemporary floral pattern. The clock face not only looks good but is made from sturdy acrylic that will stand the test of time. Elevate the decor of any room in your house. The eye-catching makeup of this clock will ensure that you never run late again. 15.5-inch h x 23.5-inch w x 1.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.