Zoro Homepage

24" Beige Linen Arm Chair

  • Mfr # 533997

  • Zoro # G922364133


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.3 in
Overall Depth
30.5 in
Assembly Required
Partial Assembly Needed
Overall Width
23.6 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533997
Zoro #
G922364133
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.3 in
Overall Depth
30.5 in
Overall Width
23.6 in

Details

Assembly Required
Partial Assembly Needed
Item
Accent Chair
Color
Beige
Application Type
No

Description

This 24-inch beige linen arm chair will add a beautiful decorative accent to your decor. This sturdy linen upholstered arm chair comes in a chic solid beige color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood and features a cushion back that comes complete with soft and comfortable cushioning. This chair includes high end detailing such as nailhead trim to wow you and your guests. 33.3-inch h x 23.6-inch w x 30.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.