Zoro Homepage

24" Beige Solid Wood Square Two Drawer Nightstand

  • Mfr # 651532

  • Zoro # G722374851


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Depth
12.6 in
Color
Beige
Application Type
No
Assembly Required
No Assembly Needed
Height
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651532
Zoro #
G722374851
UPC #
-
Country of Origin
India

Dimensions

Depth
12.6 in
Height
24.4 in
Width
12.2 in

Details

Color
Beige
Application Type
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 24-inch beige solid wood square two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24.40-inch h x 12.20-inch w x 12.60-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.