24" Black Aluminum Dome LED Dimmable Outdoor Pendent Hanging Light
- Mfr # 683471
- Zoro # G223426493
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
Drum
Color
Black
Damp/Wet Rating
Wet
Number of Bulbs
1
Special Features
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683471
- Zoro #
- G223426493
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- Drum
- Color
- Black
- Damp/Wet Rating
- Wet
- Number of Bulbs
- 1
- Special Features
- Integrated LED
- Item
- Outdoor Hanging Lights
- Material
- Aluminum
- Type
- Outdoor Pendant
- Style
- Transitional
- Dimmable
- Yes
- Assembly Required
- Partial Assembly Needed
- Housing Finish
- Matte
- Lens Type
- Frosted
Dimensions
- Fixture Width
- 23.63 in
- Fixture Height
- 23.63 in
- Fixture Length
- 11.88 in
Description
The 24-inch black aluminum dome LED dimmable outdoor pendant hanging light is a stylish addition to your outdoor living space. With its matte black finish and half round drum-shaped design, this light effortlessly complements transitional decor. Made from durable powder coated aluminum, it promises longevity while the frosted glass shade diffuses light beautifully. The integrated LED technology allows for efficient illumination, making it perfect for both indoor and outdoor settings. Dimmable functionality enhances ambiance, providing versatility for any occasion. Whether you're illuminating a patio or enhancing an indoor nook, this pendant light merges functionality with modern aesthetics. 11.88-inch h x 23.63-inch w x 23.63-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.