Zoro Homepage

24" Black And Brass Solid Wood And Metal Oval Coffee Table

  • Mfr # 520636

  • Zoro # G522354367


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brass Black/Coffee
Length
47 in
Commercial Use
No
Height
16 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520636
Zoro #
G522354367
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
47 in
Height
16 in
Width
24 in

Details

Tabletop Color
Brass Black/Coffee
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 24-inch black and brass solid wood and metal oval coffee table. A brass metal frame is finished off with a black solid wood top that is the epitome of quality construction and design. This oval table is an updated take on a classic. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 24-inch W x 47-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.