
24" Black And Brass Solid Wood Coffee Table
Mfr # 520649
Zoro # G322342557
product price: $903.99
/ea
Free Shipping & Returns
Key Features
Length
23.62 in
Width
24 in
Commercial Use
No
Tabletop Color
Brass Black/Coffee
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520649
Zoro #
G322342557
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
23.62 in
Width
24 in
Height
16.93 in
Details
Item
Coffee Table
Commercial Use
No
Tabletop Color
Brass Black/Coffee
Assembly Required
Full Assembly Needed
Description
This good looking 24-inch black and brass solid wood coffee table is sure to inspire compliments no matter where it sits. Offering a nice color combination, the top of this solid wood table is black, while the base compliments it nicely in brass. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16.93-inch H x 24-inch W x 23.62-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.