24" Black and Bronze Wood and Steel Pedestal Base Round Top Dining Table
Mfr # 572241
Zoro # G822907485
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Leaf Included
No
Leg Type
Pedestal
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Table Mechanism
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572241
Zoro #
G822907485
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
24 in
Height
29.9 in
Details
Leaf Included
No
Leg Type
Pedestal
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Table Mechanism
Fixed
Shape
Round
Item
Dining Tables
Weight Capacity
2 lb
Leg Color
Bronze
Tabletop Material
Manufactured Wood
Tabletop Color
Black
Style
Modern
Mirrored
No
Commercial Use
Yes
Frame Material
Steel
Purposeful Distressing Type
No Distressing
Frame Color
Black
Description
This good looking 24-inch black and bronze wood and steel pedestal base round top dining table is sure to inspire compliments. The base of this table is made from steel in a bronze color that creates a good looking visual contrast to the black faux terrazzo manufactured wood tabletop. The two-tone finish is attractive and fashionable. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 2 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.90-inch h x 24.00-inch w x 24.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.