24" Black And Clear Glass And Steel End Table With Shelf

  • Mfr # 544194

  • Zoro # G822369665


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Assembly Required
Full Assembly Needed
Height
24 in
Application Type
No
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544194
Zoro #
G822369665
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
24 in
Depth
10 in

Details

Tabletop Color
Black
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Distinctive in style the 24-inch black and clear glass and steel end table with shelf radiates a versatile charm. The clear glass top of this table is a nice contrast to the high quality, black steel of the base. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 10-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.